Magnetic Ballast, 1-Lamp, 120V

Item #: 49508

Cat #: LC1420CI

UPC: 781087101308

Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F14T12, (1) F14T8/15, (1) F15T8, (1) F15T12, (1) F18T8/22, (1) F19T8/26, (1) F19T8/28, (1) F19T8/30 or (1) F20T12.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F14T12, (1) F14T8/15, (1) F15T8, (1) F15T12, (1) F18T8/22, (1) F19T8/26, (1) F19T8/28, (1) F19T8/30 or (1) F20T12.
Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used. 
Also known as: 781087101308, LC1420CI, choke

Specifications

Wattage: 18, 20, 15, 19, 14
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Shape: T8 (Tubular), T12 (Tubular)
Wattage: 18, 20, 15, 19, 14
Type: Pre-Heat Start, Magnetic
Volts AC: 120
Shape: T8 (Tubular), T12 (Tubular)

Customer Reviews

No reviews for this product
(0)