1" Strain-Relief Grip, Straight, Non-Met., .437" - .562"

Item #: 495072

Cat #: L7568

UPC: 078477975756

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Straight, Male, Nylon Body, Nylon Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.437 Inch - 0.562 Inch.

Overview

Strain-Relief Grip, Straight, Male, Nylon Body, Nylon Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.437 Inch - 0.562 Inch.
1-Inch, Straight, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, .437 to .562 Cord Range
Also known as: 078477975756, L7568

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.437 - 0.562 in
Diameter: 1 in
Diameter Range: 0.437 - 0.562 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)