Breaker, 10A, 3P, 277V, Miniature

Item #: 49506

Cat #: 1492-SP3C100

UPC: 611320049381

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 10 Amp, 3-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 10 Amp, 3-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320049381, 1492-SP3C100

Specifications

Poles: 3
Amps: 10
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 10
Volts AC: 277

Customer Reviews

No reviews for this product
(0)