Tamper Resist Sngle Rcpt 15A, 125V, Narrow, 5-15, Black

Item #: 494909

Cat #: T5015-E

UPC: 078477441602

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Black
Commercial Grade, Grounding, 15 Amp, 125 Volt, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Black
Also known as: 078477441602, T5015-E

Specifications

Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Color: Black
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)