2'x2' Lensed Troffer, T8, 2-Lamp, 32W

Item #: 49482

Cat #: 2GR8-2U6T8A-UNV-EB81-U

UPC: 623961643842

Documents & Guides
Lensed Troffer, 2 Ft. x 2 Ft., 2-Lamp, 32 Watt, T8, Universal Electronic Ballast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lensed Troffer, 2 Ft. x 2 Ft., 2-Lamp, 32 Watt, T8, Universal Electronic Ballast
The GR8 is a T8-dedicated lensed troffer designed to offer premium performance in a low profile housing. T8 dedication and optimized lamp to lens spacing provides the best in energy efficiency and optical control. The GR8's shallow, low profile housing is compatible with even highly restrictive plenums. Luminaires are compatible with today's popular ceiling systems. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 623961643842, 2GR8-2U6T8A-UNV-EB81-U, troffer

Specifications

Mounting: Recessed
Wattage: 32
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Light Technology: Fluorescent
Wattage: 32
Length: 24 in , 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)