3-Way Switch, Framed Toggle, 20A, 120/277V, Ivory, Side Wired
Item #:
49479
Cat #:
54523-2I
UPC:
078477124239
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Overview
20 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.
20 Amp, 120/277 Volt, Toggle Framed 3-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Also known as: 078477124239, 54523-2I
Specifications
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Amps: | 20 |
Color: | Ivory |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)