Enclosure, NEMA 3R, Screw Cover, 24" x 18" x 8"

Item #: 494755

Cat #: A24R188NK

UPC: 783510135171

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 18 x 8 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 18 x 8 Inch, Steel/Galvanized Finish
Also known as: 783510135171, A24R188NK

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 0
Knockouts: No
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)