Selector Switch, 3-Position, Spring Return, KB7 Cam, Knob

Item #: 49475

Cat #: 800H-JP91KB7AXXX

UPC: 781180536946

Documents & Guides
Selector Switch, 3 Position, Spring Return from Both, Black Knob, White Insert, Hazardous Location, KB7 Cam, 1 Normally Open/Normally Closed, Contact, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, Spring Return from Both, Black Knob, White Insert, Hazardous Location, KB7 Cam, 1 Normally Open/Normally Closed, Contact, 30 mm
Also known as: 781180536946, 800H-JP91KB7AXXX

Specifications

Wattage: 100
Volts AC: 277
Type: Incandescent
Standards: Build America Buy America Compliant
Wattage: 100
Type: Incandescent
Volts AC: 277
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)