This product has been discontinued.
Toggle Dimmer, 600W, Single-Pole, Ariadni, Almond
Item #: 4947
Cat #: AY-600PH-AL
UPC: 027557223973
Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Almond
Overview
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557223973, AY-600PH-AL
Specifications
Mounting: | Snap In |
Wattage: | 600 |
Volts AC: | 120 |
Type: | Preset, Single-Pole, Toggle |
Poles: | 1 |
Color: | Almond |
Dimmable: | Yes |
Light Technology: | Halogen |
Family / Style: | Ariadni |
Mounting: | Snap In |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Family / Style: | Ariadni |
Wattage: | 600 |
Type: | Preset, Single-Pole, Toggle |
Color: | Almond |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)