Sensor, Photoelectric, Standard Diffuse, 12mm, Selectable

Item #: 49468

Cat #: 42CF-D1LPA2-D4

UPC: 611320948615

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 12 mm, 10 - 30 Volt DC, 30 mA, 0 -300 mm, Sensing Distance, Light Output/Dark Output Selectable, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Standard Diffuse, 12 mm, 10 - 30 Volt DC, 30 mA, 0 -300 mm, Sensing Distance, Light Output/Dark Output Selectable, 4 Pin, DC Micro Connector
Also known as: 611320948615, 42CF-D1LPA2-D4

Specifications

Diameter: 12 mm
Type: Standard Diffuse, Sensor
Amps: 0.030
Volts DC Range: 10 - 30
Diameter: 12 mm
Amps: 0.030
Type: Standard Diffuse, Sensor
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)