Infrared Inspection Window, 3"

Item #: 494678

Cat #: 19251-100

UPC:

Documents & Guides
Infared Inspection Window, 3 Inch, Indoor / Outdoor, Maximum Temperature: - 2474°F ; 1355°C, Diameter: 3 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Infared Inspection Window, 3 Inch, Indoor / Outdoor, Maximum Temperature: - 2474°F ; 1355°C, Diameter: 3 Inch.
Also known as: 19251-100

Specifications

Type: Infared Inspection Window
Diameter: 3 in
Range: 0 - 1355.600 C
Type: Infared Inspection Window
Range: 0 - 1355.600 C
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)