REMOTE COVER ASSY-PC 208/277V

Item #: 494645

Cat #: FSKAPC247D2

UPC: 781381090933

Mercmaster III PCD2 Series Photocontrol, Supply Voltage: 208 - 277 V, Frequency Rating: 50/60 HZ, Dimensions: 2.56 IN Length X 1.38 IN Height, Material: Encapsulated With Epoxy Sealing Compound, FS: Aluminum, Standard: Class I, Division 2, Groups A, B, C, D, NEMA 4X, UL Listed: 1604, C/US UL Listed, For Use With FS/FD Box, Mercmaster III - Low Profile, Mercmaster III, And Mercmaster III - 400 Series Luminaires
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mercmaster III PCD2 Series Photocontrol, Supply Voltage: 208 - 277 V, Frequency Rating: 50/60 HZ, Dimensions: 2.56 IN Length X 1.38 IN Height, Material: Encapsulated With Epoxy Sealing Compound, FS: Aluminum, Standard: Class I, Division 2, Groups A, B, C, D, NEMA 4X, UL Listed: 1604, C/US UL Listed, For Use With FS/FD Box, Mercmaster III - Low Profile, Mercmaster III, And Mercmaster III - 400 Series Luminaires
Also known as: 781381090933, FSKAPC247D2

Specifications

Mounting: Box
Volts AC: 277, 240, 208
Light Technology: HID
Mounting: Box
Light Technology: HID
Volts AC: 277, 240, 208

Customer Reviews

No reviews for this product
(0)