4-Way Switch, Framed Toggle, 20A, 120/277V, Ivory, Side Wired
Item #: 49462
Cat #: 54524-2I
UPC: 078477124246
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Framed 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Ivory
Overview
20 Amp, 120/277 Volt, Toggle Framed 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Ivory
20 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Also known as: 078477124246, 54524-2I
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Volts AC: | 120, 277 |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Amps: | 20 |
Color: | Ivory |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)