Super Coated Banding, 316SS, 1/2" Width, 82-1/2' Length

Item #: 494606

Cat #: CB3164

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Super Coated Banding, 316SS, 1/2 Inch Width, 82-1/2 Foot Length

Overview

Super Coated Banding, 316SS, 1/2 Inch Width, 82-1/2 Foot Length
Also known as: CB3164

Specifications

Type: Strapping
Width: 1/2 in
Length: 82 1/2 ft
Material: Stainless Steel
Type: Strapping
Length: 82 1/2 ft
Width: 1/2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)