LEV 28W76-B WETGUARD PLUG

Item #: 494495

Cat #: 28W76-B

UPC: 078477053584

Sign In or Register to view pricing and more.
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - BLACK

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - BLACK
30 Amp, 480 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Black
Also known as: 078477053584, 28W76-B

Specifications

Phase: 3
Mounting: Cable
Color: Black
Amps: 30
NEMA Configuration: L16-30P, WD-6
Material: Thermoplastic Vulcanizate (TPV)
Phase: 3
Color: Black
NEMA Configuration: L16-30P, WD-6
Mounting: Cable
Amps: 30
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)