PTK DH WD 36X24X30 GRAY TYPE12

Item #: 494489
Cat #: PTHW362430G2
UPC: 783510236434
Sign In or Register to view pricing and more.
Documents & Guides
PTK DH WD 36X24X30 GRAY TYPE12

Overview

PTK DH WD 36X24X30 GRAY TYPE12
Also known as: 783510236434, PTHW362430G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 36.300 in
Depth: 29.920 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 29.920 in
Material: Steel
Height: 36.300 in

Customer Reviews

No reviews for this product
(0)