This product may not be available in all locations.

TeSys Vario - switch disconnector - 175 A - on door
Item #: 494467
Cat #: VBF6
UPC: 785901998211
Documents & Guides
TeSys Vario - switch disconnector - 175 A - on door
Sign In or Register to view pricing and more.
No associated products found.
Overview
TeSys Vario - switch disconnector - 175 A - on door
VBF6 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 45kW@400V AC-23. For door mounting with 4 screw fixing, it provides a black & grey operator with IP65 protection. VBF6 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 45kW@400V AC-23. It consists of a V6 Vario switch body and a padlockable black & grey operator to be mounted on door with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V6 and a long black & grey operator, for main switching, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 2 add-on poles (1 in each side) , neutral (VZ13), earthing (VZ16), auxiliary (VZ7, VZ20).
Also known as: 785901998211, VBF6
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)