20A Industrial Grade Decora Receptacle, 5-20R, Gray

Item #: 4944

Cat #: 16342-GY

UPC: 078477805596

Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477805596, 16342-GY

Specifications

Poles: 2
Type: Commercial Grade, Self-Grounding
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Color: Gray
NEMA Configuration: 5-20R
Type: Commercial Grade, Self-Grounding
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)