This product may not be available in all locations.
Pilot Light, 30mm, Push to Test, LED, 12-130V AC/DC, Red, Plastic
Item #: 494329
Cat #: 800HC-QRTH2R
UPC: 885630118314
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Red, Guarded Terminals, Type 4/4X/13
Overview
Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Red, Guarded Terminals, Type 4/4X/13
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-QRTH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm pilot light. It is push-to-test type. It is full voltage type with LED lamp and finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118314, 800HC-QRTH2R
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Push to Test, Pilot Light |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Volts AC Range: | 12 - 130 |
Volts DC Range: | 12 - 130 |
Color: | Red |
Type: | Push to Test, Pilot Light |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Volts DC Range: | 12 - 130 |
Size: | 30 mm |
Material: | Plastic |
Volts AC Range: | 12 - 130 |
Customer Reviews
No reviews for this product
(0)