This product has been discontinued.
Metal Halide Lamp, PAR30L, 70W, FL27
Item #: 494263
Cat #: MCP70/PAR30LN/U/940/FL/ECO-PB
UPC: 046135642722
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 70 Watt, 95 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 4000, CRI: 90, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: C139/O, Beam Angle: Flood 27 Degree, Standard Case Qty: 6 Sylvania Part # 64272
Overview
Metal Halide Lamp, 70 Watt, 95 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 4000, CRI: 90, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: C139/O, Beam Angle: Flood 27 Degree, Standard Case Qty: 6 Sylvania Part # 64272
Also known as: 046135642722, MCP70/PAR30LN/U/940/FL/ECO-PB
Specifications
ANSI Code: | C139/O |
Wattage: | 70 |
Color Temperature: | 4200 (Cool White) |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Lumens: | 4000 |
Color Rendering Index (CRI): | 90 |
Light Technology: | HID |
Angle: | 27° |
ANSI Code: | C139/O |
Color Temperature: | 4200 (Cool White) |
Shape: | PAR30L (Sealed Beam Long) |
Color Rendering Index (CRI): | 90 |
Angle: | 27° |
Wattage: | 70 |
Base: | Medium Screw (E26) |
Lumens: | 4000 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)