Metal Halide F-Can Ballast, 150W, 120/277V

Item #: 49426

Cat #: 72C5482NP

UPC: 781087007747

Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Metal Halide, Enclosed, Input Voltage: 120/277 Vac, Input Amps: 1.60/0.70 Amp, Minimum Starting Temperature: -20° F, Lamp Wattage: 150

Overview

Ballast, Metal Halide, Enclosed, Input Voltage: 120/277 Vac, Input Amps: 1.60/0.70 Amp, Minimum Starting Temperature: -20° F, Lamp Wattage: 150
Also known as: 781087007747, 72C5482NP

Specifications

Type: Pulse Start, F-Can
Volts AC: 120, 277
ANSI Code: M102, M142
Wattage: 150
Light Technology: HID
Type: Pulse Start, F-Can
ANSI Code: M102, M142
Light Technology: HID
Volts AC: 120, 277
Wattage: 150

Customer Reviews

No reviews for this product
(0)