This product may not be available in all locations.
2
more

Panel Board Enclosure, 49.5" x 20" x 5.81"
Item #: 49425
Cat #: AB49B
UPC: 783175811359
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 49.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 46.5 Inch - 49.5 Inch Panels.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panelboard Enclosure, Galvanized Steel, 49.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 46.5 Inch - 49.5 Inch Panels.
Also known as: 783175811359, AB49B
Specifications
Family / Style: | A Series |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Height: | 49.500 in |
Depth: | 5.810 in |
Family / Style: | A Series |
IP/NEMA Rating: | NEMA 1 |
Height: | 49.500 in |
Mounting: | Surface |
Width: | 20 in |
Depth: | 5.810 in |
Customer Reviews
No reviews for this product
(0)