DIRECT LIT LED 2X4

Item #: 494214

Cat #: MLFP24D6041

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MXL MLFP24D6041 DIRECT LIT LED 2X4

Overview

MXL MLFP24D6041 DIRECT LIT LED 2X4
Also known as: MLFP24D6041

Specifications

Color Temperature: 4100 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Width: 24 in, 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)