Push Button, Mushroom Cap, Push/Pull, Orange, 30mm, Screw On

Item #: 494207

Cat #: 9001S23

UPC: 785901960126

Documents & Guides
Push Button, Mushroom Cap, Push/Pull, Orange, 30 mm, Screw On
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Mushroom Cap, Push/Pull, Orange, 30 mm, Screw On
Also known as: 785901960126, 9001S23

Specifications

Size: 30 mm
Mounting: Screw On
Color: Orange
Type: Mushroom Head, Pushbutton
Standards: California Proposition 65
Size: 30 mm
Color: Orange
Standards: California Proposition 65
Mounting: Screw On
Type: Mushroom Head, Pushbutton

Customer Reviews

No reviews for this product
(0)