Head for illuminated push button, XB4, metal, orange projecting, 22mm, push-push, universal LED

Item #: 494133

Cat #: ZB4BH53

UPC: 785901380207

Sign In or Register to view pricing and more.
Head for illuminated push button, Harmony XB4, metal, orange projecting, 22mm, push-push, universal LED, unmarked

Overview

Head for illuminated push button, Harmony XB4, metal, orange projecting, 22mm, push-push, universal LED, unmarked
This Harmony XB4, illuminated projecting orange button head operates with latched push-push mechanism. This illuminated button head for integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color and by touch due to projecting element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901380207, ZB4BH53

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)