Enclosure, NEMA 1, Screw Cover, 12 x 12 x 4", Steel/Gray Powder Coat

Item #: 494087

Cat #: 12124SCP

UPC: 806101003649

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Screw Cover, 12 x 12 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 1, Screw Cover, 12 x 12 x 4 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 806101003649, 12124SCP

Specifications

Size: 12 x 12 x 4 in
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 12 x 12 x 4 in
Material: Steel
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)