Cloud White TracJack Surface Mount Housing 4Port

Item #: 494071

Cat #: 404TJ4-88

UPC: 662875676256

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, TracJack, 4-Port, Color: Cloud White. Includes 1 TracJack Blank

Overview

Surface Mount Housing, TracJack, 4-Port, Color: Cloud White. Includes 1 TracJack Blank
Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface. Compatible with Wiremold 2700, 2800 and 2900 raceway series.
Also known as: 662875676256, 404TJ4-88

Specifications

Mounting: Surface
Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 4
Mounting: Surface
Color: Cloud White
Number of Ports: 4
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)