Terminal Block, Knife Disconnect, Test Screws, Ground Connection

Item #: 494022

Cat #: 1492-JPGKD3TP

UPC: 884951948273

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Knife Disconnect, Feed Through, Process, Test Screws, Ground Connection, 19 Amp, 300 Volt AC/DC

Overview

Terminal Block, Knife Disconnect, Feed Through, Process, Test Screws, Ground Connection, 19 Amp, 300 Volt AC/DC
Also known as: 884951948273, 1492-JPGKD3TP

Specifications

Type: Terminal Block, Knife Disconnect, Ground Connection
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Amps: 19
Allowable Gauge Range: 26 - 12
Type: Terminal Block, Knife Disconnect, Ground Connection
Family / Style: 1492
Color: Gray
Amps: 19
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 26 - 12

Customer Reviews

No reviews for this product
(0)