Terminal Block, Feed Through, Fused, 17A, 10 - 36V AC/DC, LED

Item #: 494020

Cat #: 1492-JP3FB24

UPC: 884951948310

Documents & Guides
Terminal Block, Feed Through, Fused, 17 Amp, 10 - 36 Volt AC/DC, 24 Volt LED, Blown Fuse Indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, Fused, 17 Amp, 10 - 36 Volt AC/DC, 24 Volt LED, Blown Fuse Indicator
Also known as: 884951948310, 1492-JP3FB24

Specifications

Type: Fuse Holder, Terminal Block
Volts DC: 24
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 17
Volts AC: 24
Allowable Gauge Range: 26 - 12
Volts DC Range: 10 - 36
Volts AC Range: 10 - 36
Type: Fuse Holder, Terminal Block
Family / Style: 1492
Color: Black
Volts AC: 24
Volts DC Range: 10 - 36
Volts DC: 24
Mounting: DIN Rail
Amps: 17
Allowable Gauge Range: 26 - 12
Volts AC Range: 10 - 36

Customer Reviews

No reviews for this product
(0)