Breaker, Lug in/Lug Out, 3P, 60A, 240VAC, 10kAIC

Item #: 494014

Cat #: QC3060H

UPC: 786679240229

Documents & Guides
60 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679240229, QC3060H

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)