24V AC, Replacement Coil, C25

Item #: 494013

Cat #: 9-3185-6

UPC: 782116326259

Sign In or Register to view pricing and more.
Documents & Guides
24V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).

Overview

24V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782116326259, 9-3185-6

Specifications

Volts AC Control: 24
Type: Coil
Size: 50 mm
Volts AC Control: 24
Size: 50 mm
Type: Coil

Customer Reviews

No reviews for this product
(0)