8' 6-LAMP 54W

Item #: 493982

Cat #: VG8-654-E27-EN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LGC VG8-654-E27-EN 8' 6-LAMP 54W

Overview

LGC VG8-654-E27-EN 8' 6-LAMP 54W
Also known as: VG8-654-E27-EN

Specifications

Wattage: 54
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)