Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return 1NO 12...24V

Item #: 493926

Cat #: XB6CW3B1B

UPC: 785901356066

Sign In or Register to view pricing and more.
Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return 1NO 12...24V

Overview

Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return 1NO 12...24V
This Harmony XB6 green, complete illuminated push button is part of the range diameter 16mm plastic, Harmony XB6 modular. It has a square head shape, with a flush spring return push and is supplied with an integral LED. It features 1 NO slow break contact and faston connection type. Its reduced diameter 16mm makes it suitable to applications where less space is available for mounting, like small machines and control panels. This range comes with good color purity and offers the advantage of LED brightness. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65.
Also known as: 785901356066, XB6CW3B1B

Specifications

Mounting: Panel
Amps: 10
Color: Green
Type: LED, Square, Pushbutton
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Volts DC: 12/24
Mounting: Panel
Color: Green
Poles: 1
Size: 16 mm
Standards: California Proposition 65
Amps: 10
Type: LED, Square, Pushbutton
Material: Plastic
Volts AC: 600
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)