Safety limit switch, Safety switches XCS, metal, roller plunger, 2NC+1 NO, 1 entry tapped 1/2" NPT

Item #: 493922

Cat #: XCSD3702N12

UPC: 785901671701

Safety limit switch, Safety switches XCS, metal, roller plunger, 2NC+1 NO, 1 entry tapped 1/2" NPT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety limit switch, Safety switches XCS, metal, roller plunger, 2NC+1 NO, 1 entry tapped 1/2" NPT
This XCSD Compact Safety Limit Switch has a steel roller plunger, a Zamak body and head and a 1/2" NPT cable gland entry. It has 1 normally open and 2 normally closed break-before-make (slow break) contacts. Its B10D reliability data is 50 000 000. It has IK06 impact resistance and IP66 / IP67 degree of protection, makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.
Also known as: 785901671701, XCSD3702N12

Specifications

Poles: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12
Poles: 3
IP/NEMA Rating: NEMA 4X, NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)