![Horizontal Bend, 45 Degree, 24" Radius, 12" Wide, 6" High, Aluminum Horizontal Bend, 45 Degree, 24" Radius, 12" Wide, 6" High, Aluminum](https://rexel-cdn.com/products/bli6a1245hb24.jpg?i=0EF18169-AF91-4579-95BB-DA69553EA8BA&f=420)
Horizontal Bend, 45 Degree, 24" Radius, 12" Wide, 6" High, Aluminum
Item #: 493859
Cat #: 6A-12-45HB24
UPC: 78101120780
Sign In or Register to view pricing and more.
Documents & Guides
Horizontal Bend, Series 2,3,4&5, 5" NEMA / 6" Height, 45 Deg., 12" Width, 24" Radius, Aluminum
Overview
Horizontal Bend, Series 2,3,4&5, 5" NEMA / 6" Height, 45 Deg., 12" Width, 24" Radius, Aluminum
Also known as: 78101120780, 6A-12-45HB24
Specifications
Width: | 12 in |
Height: | 6 in |
Angle: | 45° |
Material: | Aluminum |
Width: | 12 in |
Angle: | 45° |
Height: | 6 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)