Contact Kit, Repair, 500 Series B & C, Size 6, 540A, 3P

Item #: 4938

Cat #: 40783-802-02

UPC: 662074228430

Sign In or Register to view pricing and more.
Documents & Guides
Contact Kit, Repair, 500 Series B & C, Size 6, 540 Amp, 3-Pole

Overview

Contact Kit, Repair, 500 Series B & C, Size 6, 540 Amp, 3-Pole
Also known as: 662074228430, 40783-802-02

Specifications

Type: Replacement, Contact Kit
Phase: 3
Poles: 3
Mounting: Device
Amps: 540
Type: Replacement, Contact Kit
Poles: 3
Amps: 540
Phase: 3
Mounting: Device

Customer Reviews

No reviews for this product
(0)