PRO-STK 240V 3PH 225A 18CR AL

Item #: 49378

Cat #: AQU3182RCXAXT1

UPC: 783175408597

Sign In or Register to view pricing and more.
Documents & Guides
PRO-STK 240V 3PH 225A 18CR AL

Overview

PRO-STK 240V 3PH 225A 18CR AL
Also known as: 783175408597, AQU3182RCXAXT1

Specifications

Phase: 3
Amps: 100, 225
Circuits: 18
Volts AC: 120/208Y
Phase: 3
Circuits: 18
Amps: 100, 225
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)