FB31T8/841/ECO

Item #: 493757

Cat #: 05645B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 05645B FB31T8/841/ECO

Overview

DAM 05645B FB31T8/841/ECO
Also known as: 05645B

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 31
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 31
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)