Transformer, 30KVA, 36.1A@480D Primary, 83.4A@208Y/120 Secondary, NEMA3R, Copper Winding

Item #: 493752

Cat #: HT1F30ASCU

UPC: 783472012787

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, 30KVA, 36.1 Amp @ 480 Delta Primary, 83.4 Amp @ 208Y/120 Secondary Volt AC, NEMA 3R, Copper Winding

Overview

Transformer, 30KVA, 36.1 Amp @ 480 Delta Primary, 83.4 Amp @ 208Y/120 Secondary Volt AC, NEMA 3R, Copper Winding
Also known as: 783472012787, HT1F30ASCU

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)