Air Conditioner

Item #: 493705

Cat #: N170216G010

UPC: 783510255589

Documents & Guides
Air Conditioner, 1000 Btu 115v 50 60 Hz, Bulletin Mclg (spectracool Air Conditioner - N170216),size/dims: 17.64x12.00x8.40, Material: Steel, Finish: Lt Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Air Conditioner, 1000 Btu 115v 50 60 Hz, Bulletin Mclg (spectracool Air Conditioner - N170216),size/dims: 17.64x12.00x8.40, Material: Steel, Finish: Lt Gray
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510255589, N170216G010

Specifications

Color: Light Gray
Width: 12 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 527
Depth: 8.400 in
Height: 17.640 in
BTU: 1800
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 8.400 in
BTU: 1800
Width: 12 in
Finish: Powder Coated
Wattage: 527
Height: 17.640 in

Customer Reviews

No reviews for this product
(0)