Occupancy Sensor Switch, 5A, Maestro, Light Almond
Item #: 493682
Cat #: MS-OPS5MH-LA
UPC: 027557983877
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Light Almond. **Clamshell Package**
Overview
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Light Almond. **Clamshell Package**
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A, clamshellpackaging in light almond
Also known as: 027557983877, MS-OPS5MH-LA
Specifications
Color: | Light Almond |
Amps: | 5 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Angle: | 180° |
Color: | Light Almond |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Angle: | 180° |
Amps: | 5 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)