Surge Suppressor, 50kA, 0 - 600VDC, Panel Mount

Item #: 493657

Cat #: S50A600VDC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Surge Suppressor, 50kA, 0 - 600 Volt DC, Panel Mount

Overview

Surge Suppressor, 50kA, 0 - 600 Volt DC, Panel Mount
Also known as: S50A600VDC

Specifications

Mounting: Panel
Poles: 2
Volts DC: 600
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 600
Poles: 2
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)