Organizer/Storage Compartment for COYOTE Closure

Item #: 493631

Cat #: 8006561

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Splice Module, Up to 24 Splices, Self-Stacking, Black, 8-1/2" x 22"

Overview

Fiber Optic Splice Module, Up to 24 Splices, Self-Stacking, Black, 8-1/2" x 22"
Also known as: 8006561

Specifications

Width: 8 1/2 in
Color: Black
Length: 22 in
Type: Storage Compartment
Width: 8 1/2 in
Length: 22 in
Color: Black
Type: Storage Compartment

Customer Reviews

No reviews for this product
(0)