PRO-STK 240V 3PH 225A 30CR AL

Item #: 49362

Cat #: AQU3302RCXAXT1

UPC: 783175408603

Sign In or Register to view pricing and more.
Documents & Guides
PRO-STK 240V 3PH 225A 30CR AL

Overview

PRO-STK 240V 3PH 225A 30CR AL
Also known as: 783175408603, AQU3302RCXAXT1

Specifications

Phase: 3
Amps: 100, 225
Circuits: 30
Volts AC: 120/208Y
Phase: 3
Circuits: 30
Amps: 100, 225
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)