Threaded Conduit Nipple, 6" x 8", Steel

Item #: 493594

Cat #: GRC600X800

UPC: 980020007640

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 6 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 6 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 980020007640, GRC600X800

Specifications

Material: Steel
Diameter: 6 in
Length: 8 in
Material: Steel
Length: 8 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)