Wiring Trough, NEMA 4X, Screw Cover, 6" x 6" x 48", Galvanized, No KOs
Item #: 493575
Cat #: 6648-4XSWT
UPC: 782051172225
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA 4X, Screw Cover, 6" x 6" x 48", Galvanized, No KOs
Overview
Wiring Trough, NEMA 4X, Screw Cover, 6" x 6" x 48", Galvanized, No KOs
Also known as: 782051172225, 6648-4XSWT
Specifications
IP/NEMA Rating: | IP55, NEMA 4X |
Material: | Stainless Steel |
Height: | 6 in |
Width: | 6 in |
Length: | 48 in |
IP/NEMA Rating: | IP55, NEMA 4X |
Height: | 6 in |
Length: | 48 in |
Material: | Stainless Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)