Surface Mounted Lensed Fixture, 48", 2-Lamp, T8, 32W, 120-277V

Item #: 493485

Cat #: M232PC1SFMVOLTGEB10PS

UPC: 745977499364

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mounted Lensed Fixture, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 48 Inch, Ballast: Electronic ballast, <10% THD, programmed start

Overview

Surface Mounted Lensed Fixture, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 48 Inch, Ballast: Electronic ballast, <10% THD, programmed start
Also known as: 745977499364, M232PC1SFMVOLTGEB10PS

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)