Pressure Switch, NEMA 7&9, 20-80 Cut-Out, 5-50 Cut In, 20-40 Diff.

Item #: 493428

Cat #: 9013GSR2J23R

UPC: 785901444343

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, NEMA 7 & 9, 20 - 80 PSI Cut-Out, 5 - 50 PSI Cut In, 20 - 40 PSI Differential, 40 - 20 PSI Reverse Action Pressure Setting, 1/4 Inch NPT, 2 Pole

Overview

Pressure Switch, NEMA 7 & 9, 20 - 80 PSI Cut-Out, 5 - 50 PSI Cut In, 20 - 40 PSI Differential, 40 - 20 PSI Reverse Action Pressure Setting, 1/4 Inch NPT, 2 Pole
Also known as: 785901444343, 9013GSR2J23R

Specifications

Poles: 2
Type: Pressure Switch, Reverse Action
Mounting: Conduit
Volts AC: 575
Standards: California Proposition 65
IP/NEMA Rating: NEMA 7, NEMA 9
Range: 20 - 80 PSI, 20 - 40 PSI, 5 - 50 PSI, 40 - 20 PSI
Poles: 2
Mounting: Conduit
Standards: California Proposition 65
Range: 20 - 80 PSI, 20 - 40 PSI, 5 - 50 PSI, 40 - 20 PSI
Type: Pressure Switch, Reverse Action
Volts AC: 575
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)