2-Pole Switch, Framed Toggle, 15A, 120/277V, Brown, Side Wired

Item #: 49341

Cat #: 54502-2

UPC: 078477124703

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown

Overview

15 Amp, 120/277 Volt, Toggle Framed Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown
15 Amp, 120/277 Volt, Toggle Framed Double-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - Brown
Also known as: 078477124703, 54502-2

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Color: Brown
Poles: 2
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic, Nylon
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Poles: 2
Amps: 15
Color: Brown
Volts AC: 120, 277
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)