Hoff-e F121284rtgv Basic Galvized 3

Item #: 493349

Cat #: F121284RTGV

UPC: 783510138424

Sign In or Register to view pricing and more.
Documents & Guides
HOFF-E F121284RTGV Basic Galv

Overview

HOFF-E F121284RTGV Basic Galv
Also known as: 783510138424, F121284RTGV

Specifications

Length: 84 in
Height: 12 in
Width: 12 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 84 in
Width: 12 in
Color: Plain
Height: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)